Beli bearing 6201 2rs di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    64%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

  2. XAV Deep Groove Ball Bearing Double Sealed (Laher)
    20%
    Mulai

    Rp3.900

    XAV Deep Groove Ball Bearing Double Sealed (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  3. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  4. SKF Deep Groove Ball Bearing Single Row with Seals 2RSH Series (Laher)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp34.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2RSH Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals on one or both sides are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Body Material: Carbon Chromium Steel
    • Coating: Without
    • Load Direction: Radial
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Radial Internal Clearance: CN
    • Sealing Type: Contact
    • Shield Shape: Both Sides Steel Plate Reinforcing NBR Made Contact Seal
    • The Rolling Element Material: Carbon Chromium Steel
  5. NSK Deep Groove Ball Bearing MC3J Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  6. SKF Wheel Bearing Genio (Laher)
    54%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp16.900

  7. YUTAKA Welding Gloves Combination Crusting (Sarung Tangan Las)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp8.900

    YUTAKA Welding Gloves Combination Crusting (Sarung Tangan Las)
    atribut:
    • Material: Leather mix with denim
    • Size: All Size
  8. Philips Automotive Lighting Bohlam Lampu Depan
    Mulai

    Rp18.900

    Philips Automotive Lighting Bohlam Lampu Depan
    Deskripsi:
    High quality replacement headlightTICKET ID XGG-685-54450
    atribut:
    • Application: High beam, Low beam, Additional High beam
    • Base: P15D-25-1
    • Designation: M5 Essential Moto
    • Dimensions (cm): 30x15.5x15
    • Height (cm): 6.5
    • Homologation ECE: No
    • Length (cm): 2.7
    • Life Time (hour): 150
    • Lumens (lm): 520 ± 15%
    • Packaging Type: C1
    • Power (W): 25/25
    • Range: Essential Moto
    • Technology: Halogen
    • Voltage (V): 12
    • Width (cm): 2.6
  9. ASB Deep Groove Ball Bearing 2RS Series (Laher)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp4.900

Daftar Harga bearing 6201 2rs Terbaru October 2026
NKN Ball Bearing 2RS Type (Laher)Rp5.900
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp16.900
NTN Deep Groove Ball Bearing 6200 Series LLB - Double Non-Contact Rubber Seal Type (Laher)Rp35.900
FAG Angular Contact Ball Bearing 2RSR Series (Laher)Rp24.900
XAV Deep Groove Ball Bearing Double Sealed (Laher)Rp3.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
SKF Deep Groove Ball Bearing Single Row with Seals 2RSH Series (Laher)Rp34.900
NSK Deep Groove Ball Bearing MC3J Type (Laher)Rp10.900
SKF Wheel Bearing Genio (Laher)Rp16.900
YUTAKA Welding Gloves Combination Crusting (Sarung Tangan Las)Rp8.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)